Menu Search
Search
WEILER BRUSH CO #51113

Tiger Paw Disc, Flap; 4-1/2 in. Dia.; Coarse; 40 Grit

SKU # 01238251113
Type: Flap Disc
Diameter: 4-1/2 in.
Mounting Size: 5/8-11 UNC Nut
Wheel Configuration: Type 27 Flat
Grit/​ANSI Type: 40 Grit
Surface Grade: Coarse
Material: Zirconia Alumina
Maximum Speed: 13000 RPM
Material Capacity: Steel and Stainless Steel, High Carbon Steel, Cast Iron and Other Metal
Package Quantity: 10/Package

WILR 51113 4-1/2 TIGER PAW ABRASI