Menu Search
Search
NORTON #66261043384

Quick Change Cloth Disc, 2 in. Dia, 120 Grit, Medium

SKU # 66261043384 Manufacturer Series: R980P
Type: Coated Abrasive Quick Change Cloth Disc
Diameter: 2 in.
Wheel Configuration: Type TS
Grit/​ANSI Type: 120 Grit
Surface Grade: Medium
Material: Ceramic Alumina, Polyester 3 Ply Heavy Duty Backing
Maximum Speed: 30000 RPM
Material Capacity: 300, 400 Series Stainless Steel, Cast Iron, Ferrous Metal, Mild Carbon Steel, Super Alloys and Titanium
Package Quantity: 25/Pack

Ensure optimal performance when deburring, cleaning and detailing when you use the Blaze R980P medium grit TS (Type II) quick change cloth disc for your right angle grinder applications. Crafted with 100% ceramic grain, these easy-to-use cloth discs conti