Menu Search
Search
MILWAUKEE #49-94-4580

Wheel, Grinding; 4-1/2 in. Dia.; Coarse; ZA24R Grit

SKU # 04524221844

Compare

Maximum number of products selected.
Type: Grinding Wheel
Diameter: 4-1/2 in.
Edge Thickness: 1/4 in.
Mounting Size: 7/8 in.
Wheel Configuration: Type 27 Depressed Center
Grit/​ANSI Type: ZA24R Grit
Surface Grade: Coarse
Material: Zirconia Alumina
Maximum Speed: 13580 RPM
Material Capacity: Metal
Package Quantity: 10/Package

MILW 49-94-4580 GRINDING DISC 4-1/2