Menu Search
Search
MILWAUKEE #49-94-9735

Grinding Wheel, 9 in. Dia, C24T Grit, Coarse, Type 27

SKU # 04524221918
Type: Grinding Wheel
Diameter: 9 in.
Edge Thickness: 1/4 in.
Mounting Size: 5/8-11 Arbor
Wheel Configuration: Type 27
Grit/​ANSI Type: C24T Grit
Surface Grade: Coarse
Hardness: Hard
Material: Silicone Carbide
Maximum Speed: 6600 RPM
Material Capacity: Concrete
Package Quantity: 10