Menu Search
Search
CGW #39910

Flap Wheel, 1 in. Dia x 1 in. T Edge, Mounted Shank

SKU # 65533299102
Type: Coated Abrasive Flap Wheel
Diameter: 1 in.
Edge Thickness: 1.000 in.
Mounting Size: 1/4 in.
Wheel Configuration: Mounted Shank
Grit/​ANSI Type: 120 Grit
Surface Grade: Fine
Material: Aluminum Oxide
Maximum Speed: 30000 RPM
Material Capacity: All Ferrous and Non-Ferrous Materials, Stainless Steel, Iron, Brass, Aluminum, Plastic, Fiberglass, Wood and Glass
Package Quantity: 10/Package