Menu Search
Search
CGW #41735

Flap Disc, 4-1/2 in. Dia, Type 29 Conical, 5/8-11 Mount

SKU # 65533217356
Type: Flap Disc
Diameter: 4-1/2 in.
Mounting Size: 5/8-11
Wheel Configuration: Type 29 Conical
Grit/​ANSI Type: 80 Grit
Surface Grade: Fine
Material: Zirconia
Maximum Speed: 13300 RPM
Material Capacity: Steel and Stainless Steel
Package Quantity: 10/Carton