Menu Search
Search
CGW #36306

Cut-Off Wheel, 6 in. Dia x 0.040 in. T Edge, Type 1 Straight

SKU # 65533263066
Type: Cut-Off Wheel
Diameter: 6 in.
Edge Thickness: 0.04 in.
Mounting Size: 5/8 in.
Wheel Configuration: Type 1 Straight
Grit/​ANSI Type: WA60TBF
Material: White Aluminum Oxide Bars
Maximum Speed: 10200 RPM
Material Capacity: Stainless Steel
Package Quantity: 25/Package