Menu Search
Search
BLACK & DECKER #DW8400

Wheel, Grinding; 4 in. Dia.; Very Coarse; A30N Grit

SKU # 02887732167 Manufacturer Series: HP High Performance
Type: Grinding Wheel
Diameter: 4 in.
Edge Thickness: 1/4 in.
Mounting Size: 5/8 in.
Wheel Configuration: Type 27 Depressed Center, Flat
Grit/​ANSI Type: A30N Grit
Surface Grade: Very Coarse
Hardness: Medium
Material: Aluminum Oxide
Maximum Speed: 15200 RPM
Material Capacity: Aluminum
Package Quantity: 25/Package

B&D DW8400 4X1/4X5/8 ALUM GRND WHL