Menu Search
Search
BLACK & DECKER #DW8820

XP Extended Performance Wheel, Abrasive; 6 in. Dia.; Very Coarse; Z24R Grit

SKU # 02887744202

Compare

Maximum number of products selected.
Type: Abrasive Wheel
Diameter: 6 in.
Edge Thickness: 1/4 in.
Mounting Size: 7/8 in.
Wheel Configuration: Type 27 Depressed Center, Flat
Grit/​ANSI Type: Z24R Grit
Surface Grade: Extra Coarse
Material: Zirconia Alumina
Maximum Speed: 10100 RPM
Material Capacity: Ferrous Metal
Package Quantity: 10/Package

B&D DW8820 6X1/4X7/8 ZIRCONIA ABRSV