Menu Search
Search
BLACK & DECKER #DW4770

Grinding Wheel, 4.00 in. Dia, 5/8-11 Arbor Mount, Steel

SKU # 02887746896
Country of Origin: United States of America - Subject to change
Type: Grinding Wheel
Diameter: 4 in.
Mounting Size: 5/8-11 Arbor
Material: Steel
Maximum Speed: 15200 RPM
Material Capacity: Concrete/Masonry, Aluminum Alloy