Menu Search
Search
BLACK & DECKER #735811210

Disc, Coated Abrasive; 5 in. Dia.; Fine; 120 Grit

SKU # 88591105531

Compare

Maximum number of products selected.
Type: Coated Abrasive Disc
Diameter: 5 in.
Grit/​ANSI Type: 120 Grit
Surface Grade: Fine
Material: Zirconia Alumina/C-Weight Paper Backed
Maximum Speed: 15000 RPM
Material Capacity: Carbon Steels, Aerospace Alloys, Nickel Alloys, Aluminum, Cast Iron, Forgings, Stainless Steels
Package Quantity: 10/Package

B&DDO 735811210 5IN 120# PREM DISC