Menu Search
Search
BLACK & DECKER #DARC5G0815

XP Extended Performance Disc, Coated Abrasive; 4-1/2 in. Dia.; Medium; 80 Grit

SKU # 88591109285 Manufacturer Series: COOL DISC
Type: Coated Abrasive Disc
Diameter: 4.5 in.
Mounting Size: 5/8-11
Grit/​ANSI Type: 80 Grit
Surface Grade: Medium
Material: Zirconia Alumina/Fiber Backed
Maximum Speed: 13300 RPM
Material Capacity: Ferrous Metal
Package Quantity: 15/Package

B&DDO DARC5G0815 4-1/2 80G DISC