WEILER BRUSH CO #50675

Premium Flap Disc, Type 27 Angled, 5 in. Dia, 80 Grit

SKU: 01238250675
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Flap Disc
Diameter: 5 in.
Mounting Size: 7/8 in.
Wheel Configuration: Type 27 Angled
Grit/ANSI Type: 80 Grit
Surface Grade: Medium Grade
Material: Aluminum Oxide
Maximum Speed: 12000 RPM
Package Quantity: 10/Pkg
Manufacturer Series: Tiger
Description
WILR 50675 5 TIGER DISC ABRASI