Menu Search

WEILER BRUSH CO #50649

Tiger Disc, Abrasive Flap; 6 in. Dia.; Type 29 Angled; 40 Grit

SKU: 01238250649
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Abrasive Flap Disc
Diameter: 6 in.
Mounting Size: 7/8 in.
Wheel Configuration: Type 29 Angled
Grit/ANSI Type: 40 Grit
Material: Alumina Zirconia
Maximum Speed: 10,200 RPM
Package Quantity: 10/Pkg