UNITED ABRASIVES #23106

Cutting Wheel Aluminum Oxide 6 in

SKU: 69905323106
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cutting Wheel
Diameter: 6 in.
Edge Thickness: 0.045 in.
Mounting Size: 7/8"
Wheel Configuration: Type 1 Straight
Grit/ANSI Type: A60S
Surface Grade: Medium Grade
Hardness: Hard
Material: Aluminum Oxide
Maximum Speed: 10,200 RPM
Material Capacity: Ferrous/Non-Ferrous Metals
Package Quantity: 50/Pkg
Manufacturer Series: Sait
Description
Cutting and Grinding Wheels: Type - Cutting Wheel; Diameter - 6 in; Edge Thickness - 0.045"; Mounting Size - 7/8"; Wheel Configuration - Type 1 Straight; Grit/ANSI Type - A60S; Surface Grade - Medium Grade; Hardness - Hard; Material - Aluminum Oxide; Maximum Speed - 10200 RPM; Material Capacity - Ferrous/Non-Ferrous Metals; Package Quantity - 50/pkg; Additional Information - Right angle grinder. General purpose applications; Manufacturer Series - Sait
Additional Info: Right angle grinder. General purpose applications