UNITED ABRASIVES #23050

Cut-Off Wheel, Type 1, 3 in. Dia, 0.035 in. T Edge

SKU: 69905323050
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cut-Off Wheel
Diameter: 3 in.
Edge Thickness: 0.035 in.
Wheel Configuration: Type 1
Grit/ANSI Type: 36 Grit
Material: Aluminum Oxide
Maximum Speed: 25000 RPM
Package Quantity: 100/Box
Description
Wheel, Cutoff; Abrasive; For Ferrous Metal, Stainless; Wheel Type 1; Wheel Diameter: 3 in.; Thickness: 0.035 in.; Arbor Hole Size: 3/8 in.; Abrasive Grit 36, Max. RPM: 25,000; Series A36T