NORTON #66261004449

Surface Blending Disc, 2 in. Dia, Aluminum Oxide

SKU: 66261004449
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Surface Blending Disc
Diameter: 2 in.
Surface Grade: Medium Grade
Material: Aluminum Oxide
Package Quantity: 50/Pkg
Manufacturer Series: STE-VS
NORTON 66261004449 2 MEDIUM EA