NORTON #02581

Grinding Flap Wheel Aluminum Oxide 1 in

SKU: 63642502581
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Grinding Flap Wheel
Diameter: 1 in.
Edge Thickness: 1 in.
Mounting Size: 1/4"x1-1/4"
Wheel Configuration: Mounted Shank
Grit/ANSI Type: 80 Grit
Material: Aluminum Oxide
Maximum Speed: 30,000 RPM
Material Capacity: Metal
Package Quantity: 10
Manufacturer Series: Metalite R265
Cutting and Grinding Wheels: Type - Grinding Flap Wheel; Diameter - 1 in; Edge Thickness - 1"; Mounting Size - 1/4"x1-1/4"; Wheel Configuration - Mounted Shank; Grit/ANSI Type - 80 Grit; Material - Aluminum Oxide; Maximum Speed - 30000 RPM; Material Capacity - Metal; Package Quantity - 10; Manufacturer Series - Metalite R265