Menu Search

MILWAUKEE #49-94-4500

Cutting Wheel Aluminum Oxide 4.5 in

SKU: 04524221908
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cutting Wheel
Diameter: 4.5 in.
Edge Thickness: 0.045 in.
Mounting Size: 7/8"
Wheel Configuration: Type 1 Straight
Grit/ANSI Type: A60T
Material: Aluminum Oxide
Maximum Speed: 13,580 RPM
Material Capacity: Ferrous Metals/Stainless Steel
Description
Cutting and Grinding Wheels: Type - Cutting Wheel; Diameter - 4.5 in; Edge Thickness - 0.045"; Mounting Size - 7/8"; Wheel Configuration - Type 1 Straight; Grit/ANSI Type - A60T; Material - Aluminum Oxide; Maximum Speed - 13580 RPM; Material Capacity - Ferrous Metals/Stainless Steel; Additional Information - Right angle grinder. General purpose applications
Additional Info: Right angle grinder. General purpose applications