MILWAUKEE #49-94-6305

Cut-Off Wheel 6.0 in.

SKU: 04524221957
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cut-Off Wheel
Diameter: 6 in.
Edge Thickness: 0.045 in.
Mounting Size: 7/8 in.
Wheel Configuration: Type 27
Grit/ANSI Type: A60T
Maximum Speed: 10,185 RPM
Material Capacity: Metal, Stainless Steel
Package Quantity: 25/Pkg
Cutting and Grinding Wheels: Type - Cut-Off Wheel ; Diameter - 6.0 in.; Edge Thickness - 0.045 in.; Mounting Size - 7/8 in.; Wheel Configuration - Type 27; Grit/ANSI Type - A60T; Maximum Speed - 10185 RPM; Material Capacity - Metal, Stainless Steel; Package Quantity - 25/pkg