Cutting Wheel Fiberglass 1.25 in.

SKU: 08059602258
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cutting Wheel
Diameter: 1.25 in.
Edge Thickness: 0.045 in.
Wheel Configuration: Mandrel 402
Material: Fiberglass
Maximum Speed: 30,000 RPM
Material Capacity: Metal, Wood, Plastic, Ceramic
Package Quantity: 20/Pkg
The 426 cut-off wheel is reinforced with fiberglass for increased durability and used for cutting metal including hardened steel. Cut-off wheels make it easy to cut bolts or screws or make slots in rusted or stripped bolts and screws for removal with a screwdriver.
Additional Info: Color Code: Red, Attachment Type: Arbor