Grinding Wheel Aluminum Oxide 4.5 in.

SKU: 02887498988
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Grinding Wheel
Diameter: 4.5 in.
Edge Thickness: 0.25 in.
Mounting Size: 7/8 in.
Wheel Configuration: Type 27 Depressed Center
Grit/ANSI Type: A24R
Surface Grade: Very Coarse Grade
Material: Aluminum Oxide
Maximum Speed: 13,300 RPM
Material Capacity: Metal, Stainless Steel
Package Quantity: 25/Pkg
Manufacturer Series: High Performance
Cutting and Grinding Wheels: Type - Grinding Wheel; Diameter - 4.5 in.; Edge Thickness - 0.250 in.; Mounting Size - 7/8 in.; Wheel Configuration - Type 27 Depressed Center; Grit/ANSI Type - A24R; Surface Grade - Very Coarse Grade; Material - Aluminum Oxide; Maximum Speed - 13300 RPM; Material Capacity - Metal, Stainless Steel; Package Quantity - 25/pkg; Manufacturer Series - High Performance