Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Cutting Wheel Aluminum Oxide 14 in

SKU: 02887408001
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cutting Wheel
Diameter: 14 in.
Edge Thickness: 0.109 in.
Mounting Size: 1"
Wheel Configuration: Type 1 Straight
Grit/ANSI Type: A24R
Surface Grade: Coarse Grade
Material: Aluminum Oxide
Maximum Speed: 4300 RPM
Material Capacity: Ferrous Metals
Manufacturer Series: DeWalt
Cutting and Grinding Wheels: Type - Cutting Wheel; Diameter - 14 in; Edge Thickness - 0.109"; Mounting Size - 1"; Wheel Configuration - Type 1 Straight; Grit/ANSI Type - A24R; Surface Grade - Coarse Grade; Material - Aluminum Oxide; Maximum Speed - 4300 RPM; Material Capacity - Ferrous Metals; Additional Information - Chop saw application. General purpose applications; Manufacturer Series - DeWalt
Additional Info: Chop saw application. General purpose applications