3M #04120

Disc, Surface Conditioning, Flat, 20000 RPM

SKU: 04801104120
Manufacturer Series: SC-DH
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Surface Conditioning Disk
Diameter: 3 in.
Wheel Configuration: Flat
Surface Grade: Coarse Grade
Material: Aluminum Oxide
Maximum Speed: 20,000 RPM
Package Quantity: 100/Case
Manufacturer Series: SC-DH
Description
Make tough jobs easier. Scotch-Brite discs can help you achieve a burr-free, paintable finish in fewer steps without damaging the base material. The non-woven, open web, durable construction is designed to resist loading and greatly increase the life of the disc. As a result, you will not have to change it as often. However, when you do change your disc, the Roloc attachment or Hook-and-Loop attachment makes it fast and easy.
Additional Info: Color: Brown