3M #361F-3-IN-GR80YF

Rolocâ„¢ Blending/Deburring Disc Aluminum Oxide 3 in.

SKU: 05114422404
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Blending/Deburring Disc
Diameter: 3 in.
Surface Grade: Fine Grade
Hardness: Hard
Material: Aluminum Oxide
Maximum Speed: 20,000 RPM
Material Capacity: Metal, Wood
Package Quantity: 200/case
Manufacturer Series: Roloc
Description
Cutting and Grinding Wheels: Type - Blending/Deburring Disc; Diameter - 3 in.; Surface Grade - Fine Grade; Hardness - Hard; Material - Aluminum Oxide; Maximum Speed - 20000 RPM; Material Capacity - Metal, Wood; Package Quantity - 200/case; Additional Information - Grade 80, YF Weight; Manufacturer Series - Roloc
Additional Info: Grade 80, YF Weight