Menu Search
Abrasive Compounds Abrasive; Retaining Compound; 1.69 oz.

LOCTITE #1835201

Abrasive; Retaining Compound; 1.69 oz.

SKU #07934000684
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Retaining Compound
Quantity: 1.69 fl. oz. (50 mL)

Additional Info: 4000 psi