Menu Search
Search
FEL PRO #PRO

Abrasive; Grinding Compound; Silicone Carbide Grease; 1 lb.

SKU # 43830398998
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grinding Compound
Material: Silicone Carbide Grease
Quantity: 1 lb

Loctite Clover silicon carbide grease mix abrasive pastes are the preferred abrasives for fast cutting all but the hardest and toughest metals. The result is a smooth flat surface. Loctite Clover silicon carbide grease mix is the most widely used. It retains the texture and lubrication properties during extended lapping.