Menu Search
Search
WEILER BRUSH CO #58072

Tiger Wheel, Grinding; 5 in. Dia.; Zirconia Alumina; Z24T Grit

SKU # 01238258072
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grinding Wheel
Diameter: 5 in.
Edge Thickness: 0.25 in.
Mounting Size: 5/8-11
Wheel Configuration: Standard Type 27 Depressed Center
Grit/​ANSI Type: Z24T
Material: Zirconia Alumina
Maximum Speed: 12200 RPM
Material Capacity: Carbon Steel, Stainless Steel, Steel, Titanium
Package Quantity: 10/Package

High performance Tiger zirc grinding wheels grind faster and last longer so you get maximum productivity at the lowest total cost. This line-up is designed for hard core welding and fabrication professionals who need the best solution for the toughest jobs.