Menu Search
WEILER BRUSH CO #58002

Tiger Wheel, Cutting; 6 in. Dia.; Alumina Zirconia; 60 Grit

SKU # 01238297997
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cutting Wheel
Diameter: 6 in.
Edge Thickness: 0.045 in.
Mounting Size: 7/8 in.
Wheel Configuration: Type 1
Grit/​ANSI Type: 60 Grit
Material: Alumina Zirconia
Maximum Speed: 10,200 RPM
Package Quantity: 25/Package