Menu Search
Search
WEILER BRUSH CO #51206V

Tiger X Flap Disc, 4-1/2 in. Dia x 0.5 in. T Edge, Type 29 Conical

SKU # 01238297952
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coated Abrasive Flap Disc
Diameter: 4-1/2 in.
Edge Thickness: 0.500 in.
Mounting Size: 5/8-11 Nut
Wheel Configuration: Type 29 Conical
Grit/​ANSI Type: 60 Grit
Surface Grade: Medium
Material: Zirconia Alumina
Maximum Speed: 13000 RPM
Material Capacity: Carbon Steels, Aerospace Alloys, Nickel Alloys, Aluminum, Cast Iron, Forgings and Stainless Steels
Package Quantity: 10/Package