Menu Search
Search
WEILER BRUSH CO #51148

Tiger Paw Disc, Flap; 7 in. Dia.; Medium; 80 Grit

SKU # 01238251148
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flap Disc
Diameter: 7 in.
Mounting Size: 5/8-11 UNC Nut
Wheel Configuration: Type 29 Angled
Grit/​ANSI Type: 80 Grit
Surface Grade: Medium
Material: Zirconia Alumina
Maximum Speed: 8600 RPM
Material Capacity: Steel and Stainless Steel, High Carbon Steel, Cast Iron and Other Metal
Package Quantity: 10/Package

WILR 51148 7 TIGER PAW ABRASIVE FL