Menu Search
Search
WEILER BRUSH CO #50516

Tiger Disc, Flap; 4-1/2 in. Dia.; Type 29 Angled; Fine; 120 Grit

SKU # 01238250516
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flap Disc
Diameter: 4-1/2 in.
Mounting Size: 7/8 in.
Wheel Configuration: Type 29 Angled
Grit/​ANSI Type: 120 Grit
Surface Grade: Fine
Material: Zirconia Alumina
Maximum Speed: 13000 RPM
Material Capacity: Stainless Steel, Cast Iron, Steel and Non-Ferrous Soft Metal
Package Quantity: 10/Package

WILR 50516 4-1/2 TIGER DISC AB