Menu Search
Search
WEILER BRUSH CO #59491

Wolverine Disc, Abrasive; 4 in. Dia.; Very Coarse; 24 Grit

SKU # 01238259491
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Abrasive Disc
Diameter: 4 in.
Mounting Size: 5/8 in.
Grit/​ANSI Type: 24 Grit
Surface Grade: Very Coarse
Material: Aluminum Oxide
Maximum Speed: 12000 RPM
Material Capacity: Metal, Plastic, Wood and Fiberglass
Package Quantity: 25/Package

WILR 59491 4 RESIN FIBER DISC