Menu Search
UNITED ABRASIVES #20162

Sait Wheel, Grinding; 4-1/2 in. Dia.; Aluminum Oxide; Type 27

SKU # 69905320162
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grinding Wheel
Diameter: 4.5 in.
Edge Thickness: 0.25 in.
Mounting Size: 5/8-11
Wheel Configuration: Type 27 Depressed Center
Material: Aluminum Oxide
Maximum Speed: 13,300 RPM
Material Capacity: Aluminum
Package Quantity: 10/Box