Menu Search
UNITED ABRASIVES #23804

Wheel, Cutting; 4-1/2 in. Dia.; Aluminum Oxide; 60 Grit

SKU # 69905323804
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cutting Wheel
Diameter: 4.5 in.
Edge Thickness: 0.090 in.
Wheel Configuration: Type 1
Grit/​ANSI Type: 60 Grit
Material: Aluminum Oxide
Maximum Speed: 13300 RPM
Package Quantity: 25/Box

UABR 23804 TM 4-1/2 X .090 X 7/8 A6