Menu Search
Abrasive Belts, Discs and Pads Wheel, Cutting; 20 in. Dia.; Coarse; A24R Grit

UNITED ABRASIVES #24090

Wheel, Cutting; 20 in. Dia.; Coarse; A24R Grit

SKU #69905324090
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cutting Wheel
Diameter: 20.0 in.
Edge Thickness: 0.188 in.
Mounting Size: 1 in.
Wheel Configuration: Type 1
Grit/ANSI Type: A24R Grit
Surface Grade: Coarse Grade
Material: Aluminum Oxide
Maximum Speed: 3000 RPM
Material Capacity: Ferrous Metals, Stainless Steel
Package Quantity: 5/Pkg

UABR 24090 TF 20 X 3/16 X 1 A24R