Menu Search
Search
SIA ABRASIVES #811524

Wheel, Deburring; 4-1/2 in. Dia.; Silicon Carbide; Medium

SKU # 43759898995
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Deburring Wheel
Diameter: 4.5 in.
Edge Thickness: 0.500 in.
Mounting Size: 7/8 in.
Wheel Configuration: Type 27 Depressed Center
Surface Grade: Medium Grade
Material: Silicon Carbide
Maximum Speed: 10000 RPM

SIA 811524 WHEEL ABRSV 524