Menu Search
Search
PLATINUM SUPPLIES #P20B

americo Stripping Floor Pad, 20 in. Dia, Polyester Fiber, 350 RPM

SKU # 43864099000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Stripping Floor Pad
Diameter: 20 in.
Edge Thickness: 0.940 in.
Material: Polyester Fiber
Maximum Speed: 350 RPM
Package Quantity: 5/Case

The black stripping pad is constructed of polyester fibers in an open texture nonwoven fabrication. Abrasive particles are distributed throughout the pad and adhered to the non-woven construction with a sturdy adhesive.