Menu Search
Abrasive Belts, Discs and Pads Wheel, Cut-Off; 6 in. Dia.; Aluminum Oxide; Coarse

NORTON #66252841999

Wheel, Cut-Off; 6 in. Dia.; Aluminum Oxide; Coarse

SKU #66252841999
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cut-Off Wheel
Diameter: 6 in.
Edge Thickness: 0.05 in.
Mounting Size: 7/8 in.
Wheel Configuration: Type 1/41
Surface Grade: Coarse
Material: Aluminum Oxide
Maximum Speed: 10,185 RPM
Package Quantity: 25/Pkg

NORTON 66252841999 6X.045X7/8 EA