Menu Search
Search
NORTON #66261130244

Vacuum Disc, 5 in. Dia, P80, Coarse, 15000 RPM

SKU # 66261197700 Manufacturer Series: A290
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sanding Disc
Diameter: 5 in.
Grit/​ANSI Type: P80
Surface Grade: Coarse
Material: Coated Aluminum Oxide
Maximum Speed: 15000 RPM
Material Capacity: Aluminum, Fiberglass/Composites, Hard, Soft Woods
Package Quantity: 400/Pack

Produce quick, consistent work with the increased life and fast cut rates of P-graded aluminum oxide abrasive on the A290 coarse grit paper H and L vacuum disc. You get increased tear strength with flexibility on the fiber-reinforced, latex-saturated C-weight backing. Water-based no-fill stearate coating on the open coat disc cuts down on loading and vacuum holes minimize dust in the work space. Suitable for aluminum, fiberglass, composite and wood projects, this disc tackles your dry stripping, blending and sanding tasks.