Menu Search
Search
NORTON #66261130242

Vacuum Disc, 5 in. Dia, P120, Medium, 15000 RPM

SKU # 66261130242 Manufacturer Series: A290
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sanding Disc
Diameter: 5 in.
Grit/​ANSI Type: P120
Surface Grade: Medium
Material: Coated Aluminum Oxide
Maximum Speed: 15000 RPM
Material Capacity: Aluminum, Fiberglass/Composites, Hard, Soft Woods
Package Quantity: 400/Pack

A290 medium grit paper H and L vacuum disc. Minimal loading due to the no-fill water-based stearate coating and open-coat design increase the life of the disc and P-graded aluminum oxide abrasive delivers a fast cut rate and consistent finishes. Maintain flexibility with the unique fiber-reinforced, C-weight, latex-saturated backing, which boosts tear strength while remaining flexible. Set up for dry sanding and finishing jobs quickly with the hook and loop back. Suitable for aluminum, fiberglass, composites and wood, this disc offers versatility and reliable performance.