Menu Search
Search
NORTON #66261138454

Fiber Disc, 4-1/2 in. Dia, 50 Grit, Coarse, 11,000 RPM

SKU # 66261138454 Manufacturer Series: BlueFire F826P
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Disc
Diameter: 4-1/2 in.
Mounting Size: 7/8 in.
Grit/​ANSI Type: 50 Grit
Surface Grade: Coarse
Material: Zirconia Alumina
Maximum Speed: 11,000 RPM
Material Capacity: 300/400 Series Stainless, Cast Iron, Soft Carbon Steels, Super Alloys and Titanium
Package Quantity: 25