Menu Search
Abrasive Belts, Discs and Pads Wheel, Flap; 6 in. Dia.; Alumina Zirconia; 80 Grit

NORTON ABRASIVES #66254491775

Wheel, Flap; 6 in. Dia.; Alumina Zirconia; 80 Grit

SKU #66254491775
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Flap Wheel
Diameter: 6 in.
Edge Thickness: 0.63 in.
Mounting Size: 5/8-11
Wheel Configuration: Type 27 Flat
Grit/ANSI Type: 80 Grit
Material: Alumina Zirconia
Maximum Speed: 10,200 RPM
Package Quantity: 10/Pkg

NORTON 66254491775 6X5/8-11 80 EA