Menu Search
Search
NORTON ABRASIVES #66623340037

Merit Disc, Surface Conditioning; 2 in. Dia.; Medium Grade; 100,150 Grit

SKU # 66623340037
Type: Surface Conditioning Disk
Diameter: 2 in.
Grit/​ANSI Type: 100-150 Grit
Surface Grade: Medium Grade
Material: Aluminum Oxide
Maximum Speed: 30000 RPM
Material Capacity: Stainless Steel, Soft Metals like Aluminum, Carbon Steels and Titanium

Power up your right angle grinder with this Merit Surface Prep A/O medium grit TS (Type II) non-woven quick-change disc, which features an aluminum oxide abrasive grain ideal for blending and finishing. Use the disc on a variety of metals, including stainless steel, aluminum and other soft metals, carbon steels and titanium. Sturdy high-loft nylon fiber pairs with a nylon scrim and resin bond to ensure the disc lasts through numerous jobs. Proprietary clean bond resin technology is designed to create smear-free finishes, even on nickel content alloys, and to reduce loading on soft metals.