Menu Search
Abrasive Belts, Discs and Pads Wheel, Cutting; 6 in. Dia.; Aluminum Oxide; A60XL Grit

METABOWERKE GMBH & CO #655344000

Long Life Original Slicer Wheel, Cutting; 6 in. Dia.; Aluminum Oxide; A60XL Grit

SKU #66291198852
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cutting Wheel
Diameter: 6 in.
Edge Thickness: 0.045 in.
Mounting Size: 7/8 in.
Wheel Configuration: Type 1
Grit/ANSI Type: A60XL Grit
Material: Aluminum Oxide
Maximum Speed: 10200 RPM
Material Capacity: Steel, Stainless Steel
Package Quantity: 25/Pkg

METABO 655344000 4 1/2X.045X7/8