Menu Search
METABOWERKE GMBH & CO #655332000

Long Life Original Slicer Wheel, Cut-Off; 4-1/2 in. Dia.; Aluminum Oxide; 60 Grit

SKU # 66291190804
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cut-Off Wheel
Diameter: 4.5 in.
Edge Thickness: 0.045 in.
Mounting Size: 7/8 in.
Wheel Configuration: Type 1
Grit/​ANSI Type: 60 Grit
Material: Aluminum Oxide
Maximum Speed: 15,000 RPM
Material Capacity: Stainless Steel, Steel
Package Quantity: 100/Package