The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
METABO #616787000

Wheel, Grinding; 6 in. Dia.; Zirconia Alumina; ZA24T Grit

SKU # 00743006146 Manufacturer Series: Plus-Z
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grinding Wheel
Diameter: 6 in.
Edge Thickness: 0.25 in.
Mounting Size: 7/8 in.
Wheel Configuration: Type 27 Depressed Center
Grit/​ANSI Type: ZA24T Grit
Material: Zirconia Alumina
Maximum Speed: 10200 RPM
Material Capacity: Steel, Stainless Steel
Package Quantity: 25/Package

METABO 616787000 6INX1/4INX7/8IN