The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
METABO #616500420

Wheel, Cutting/Grinding; 3-1/2 in. Dia.; Type 27; A46U Grit

SKU # 00743020642
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cutting and Grinding Wheel
Diameter: 3.5 in.
Edge Thickness: 0.078 in.
Mounting Size: 7/8 in.
Wheel Configuration: Type 27
Grit/​ANSI Type: A46U
Maximum Speed: 13,200 RPM
Material Capacity: Steel/Stainless Steel
Package Quantity: 25/Package

Additional Info: Three Full Fiber-Glass Layers