Menu Search
Abrasive Belts, Discs and Pads Wheel, Cutting; 6 in. Dia.; Medium; A30R Grit

METABO #616313000

Flexiamant Wheel, Cutting; 6 in. Dia.; Medium; A30R Grit

SKU #00743006136
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cutting Wheel
Diameter: 6 in.
Edge Thickness: 0.125 in.
Mounting Size: 7/8 in.
Wheel Configuration: Type 27 Depressed Center
Grit/ANSI Type: A30R
Hardness: Medium
Material: Aluminum Oxide
Maximum Speed: 10,200 RPM
Material Capacity: Steel
Package Quantity: 25/Pkg