Menu Search
Search
METABO #655997000

Slicer Plus Wheel, Cutting; 4-1/2 in. Dia.; Aluminum Oxide; A60TX Grit

SKU # 00743098983
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cutting Wheel
Diameter: 4.5 in.
Edge Thickness: 0.045 in.
Mounting Size: 7/8 in.
Wheel Configuration: Type 1
Grit/​ANSI Type: A60TX
Material: Aluminum Oxide
Maximum Speed: 15,000 RPM
Material Capacity: Non-Ferrous, Steel, Stainless Steel